Zoro Homepage

Condulets & Unilets

  • Mfr # LL37SA

  • Zoro # G421855941


product price: $31.35
/ea

Key Features

Conduit Outlet Body Hub Style
Threaded (IMC/Rigid)
Conduit Outlet Body Style
LL
Standards
UL, CSA
Hub Size
1 in
Conduit Outlet Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL37SA
Zoro #
G421855941
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1 in

Details

Conduit Outlet Body Hub Style
Threaded (IMC/Rigid)
Conduit Outlet Body Style
LL
Standards
UL, CSA
Conduit Outlet Body Material
Aluminum

Description

1in Hub, Electrostatically Applied Powder Coated Copper-Free Aluminum, Form 7, 2-Hub, Threaded Installation, LL-Type, Conduit Body

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.