Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condulets & Unilets

  • Mfr # LL47SA

  • Zoro # G321853221


product price: $28.99
/ea

Key Features

Hub Size
1-1/4 in
Conduit Outlet Body Hub Style
Threaded (IMC/Rigid)
Standards
UL, CSA
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL47SA
Zoro #
G321853221
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1-1/4 in

Details

Conduit Outlet Body Hub Style
Threaded (IMC/Rigid)
Standards
UL, CSA
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LL

Description

1-1/4in Hub, Electrostatically Applied Powder Coated Copper-Free Aluminum, Form 7, 2-Hub, Threaded Installation, LL-Type, Conduit Body

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.