Zoro Homepage

EMT/Elbow/Coupling/Joint 90 Degree

  • Mfr # 4Q9200

  • Zoro # G521851928


product price: $18.99
/ea

Key Features

Material
Steel
Style - Connector
Elbow
For Conduit Type
Liquid Tight Flexible Metallic Conduit
Standards
UL
Trade Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Q9200
Zoro #
G521851928
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
2 in

Details

Material
Steel
Style - Connector
Elbow
For Conduit Type
Liquid Tight Flexible Metallic Conduit
Standards
UL

Description

2in, Zinc Electroplated Malleable Iron, Non-Insulated Throat, 90D Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.