Zoro Homepage

P&C Duct/Elbows & Fittings

  • Mfr # ELFF-450

  • Zoro # G221849713


product price: $50.59
/ea

Key Features

Material
Malleable Iron
Trade Size
1/2 in
Size
2 in L x 1-3/4 in H
Standards
UL 514B/886, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELFF-450
Zoro #
G221849713
UPC #
78312612350
Country of Origin
Mexico

Dimensions

Trade Size
1/2 in
Size
2 in L x 1-3/4 in H

Details

Material
Malleable Iron
Standards
UL 514B/886, CSA C22.2

Description

1/2in, Zinc Electroplated Malleable Iron, Hazardous/Wet Location, Female Threaded/Female, 45D, IMC/Rigid Conduit Elbow

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.