Zoro Homepage

10" Blade Dia Compact Fan, 2 Speeds, Gray

  • Mfr # FD10018L

  • Zoro # G5461780


product price: $43.99
/ea

Key Features

Blade Dia.
10"
Height
12 1/8 in
Voltage
9V DC
Watts
5.9 W
Width
12 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD10018L
Zoro #
G5461780
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
10"
Height
12 1/8 in
Width
12 5/8 in
Depth
3 1/4 in
Blade Diameter
10 in

Details

Item
Compact Fan
Voltage
9V DC
Watts
5.9 W
Bearing Type
Sleeve
Number of Blades
5
Fan Mounting Location
Floor, Table
Guard Material
ABS
Blade Material
Plastic
Fan Item
Table Fan
Number of Speeds
2
RPM
825/1025 RPM
Fan Power Source
Battery Operated
Number of Conductors
0
Amps
0.65 A
Color
Gray
Includes Remote Control
No
Fan Shape
Rectangular
Environmental Applications
Office; Desk; Portable
Battery Requirements
(6) D Batteries
Fan Housing Material
ABS
Oscillation
Non-Oscillating
Wheeled Base
Stationary
Features
Cordless, Portable
Includes Batteries
No

Description

Compact Fan, Overall Style - Fans Compact, Fan Mounting Location Floor, Table, Number of Speeds 2, Non-Oscillating, Fan Cord Length Not Applicable, Fan Power Source Battery Operated, 5.9 W Watts, 825/1025 RPM RPM, Number of Blades 5, 0.65 A Amps, Height 12 1/8 in, Width 12 5/8 in, Bearing Type Sleeve, Blade Material Plastic, ABS, 0, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.