Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Treva/O2Cool 5" Portable Clip Fan, Non-Oscillating, 2 Speeds, 6VDC, White FC05805

5" Portable Clip Fan, Non-Oscillating, 2 Speeds, 6VDC, White (Discontinued)

  • Mfr # FC05805
  • Zoro # G9534677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC05805
Zoro #
G9534677
UPC #
755247164120
Country of Origin
China

Dimensions

Blade Dia.
5"
Height
12 5/8 in
Width
2 5/8 in
Length
6-45/64"
Cord Length - Fans
No Cord
Fan Cord Length
No Cord
Blade Diameter
5 in

Details

Includes
FCC-Compliant Adapter
Item
Portable Clip Fan
Voltage
6V DC
Watts
1.5 W
Oscillating
No
Standards
FCC and RoHS Compliant
Fan Item
Portable Clip Fan
Requires
(4) Double A Batteries
Oscillating / Non-Oscillating
Non-Oscillating
Color
White
Bearing Type
Sleeve
Fan Voltage
6VDC
Number of Blades
5
Amps
0.25 A
Number of Conductors
0
Number of Speeds
2
Battery Operated - Fans
Yes
Guard Material
Plastic
Blade Material
Plastic
Fan Power Source
Battery Operated
Fan Mounting Location
Table
RPM
2614/1894 RPM
Air Flow
159/82 cfm
Environmental Applications
Office; Desk
Includes Remote Control
No
Oscillation
Non-Oscillating
Product Type
Clip-On Fan

Description

Clip-On Fan, Overall Style - Fans Clip-On, Fan Mounting Location Table, Number of Speeds 2, Blade Dia. 5 in, Non-Oscillating, Fan Cord Length No Cord, Fan Power Source Battery Operated, 1.5 W Watts, 2614/1894 RPM RPM, Number of Blades 5, Battery Operated - Fans Yes, Fan Voltage 6 V DC, Fan, Length 6-45/64 In., 0.25 A Amps, Height 12 5/8 in, Width 2 5/8 in, Bearing Type Sleeve, Blade Material Plastic, Plastic, 0, White, (4) Double A Batteries, FCC and RoHS Compliant, FCC-Compliant Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.