Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Blade Dia Table Fan, Non-Oscillating, 2 Speeds, 3VDC, Gray, FCC-Compliant Adapter

  • Mfr # FD05805

  • Zoro # G9536655


product price: $17.49
/ea

Key Features

Blade Dia.
5"
Height
6 3/4 in
Includes
FCC-Compliant Adapter
Voltage
3V DC
Watts
1.1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD05805
Zoro #
G9536655
UPC #
755247120584
Country of Origin
China

Dimensions

Blade Dia.
5"
Height
6 3/4 in
Width
6 1/4 in
Length
6-45/64"
Cord Length - Fans
No Cord
Depth
4 5/8 in
Blade Diameter
5 in

Details

Includes
FCC-Compliant Adapter
Item
Table Fan
Voltage
3V DC
Watts
1.1 W
Standards
FCC and RoHS Compliant
Oscillating / Non-Oscillating
Non-Oscillating
Fan Voltage
3VDC
Number of Speeds
2
Oscillating
No
Color
Gray
Bearing Type
Sleeve
Guard Material
ABS, Polypropylene
Fan Power Source
Battery Operated
Fan Mounting Location
Table
Amps
0.36 A
Blade Material
Plastic
Number of Conductors
0
RPM
2162/1735 RPM
Battery Operated - Fans
Yes
Number of Blades
5
Requires
(2) D Batteries
Fan Item
Table Fan
Air Flow
235/153 cfm
Battery Requirements
(2) D Batteries
Oscillation
Non-Oscillating
Environmental Applications
Hospital Room; Portable
Includes Remote Control
No
Features
Antimicrobial, FCC Compliant, Portable
Fan Housing Material
ABS/Polypropylene
Fan Shape
Square
Includes Batteries
No

Description

Compact Fan, Overall Style - Fans Healthcare Compact, Fan Mounting Location Table, Number of Speeds 2, Blade Dia. 5 in, Non-Oscillating, Fan Cord Length Not Applicable, Fan Power Source Battery Operated, 1.1 W Watts, 2162/1735 RPM RPM, Number of Blades 5, Battery Operated - Fans Yes, Fan Voltage 3 V DC, Fan, Length 6-45/64 In., 0.36 A Amps, Height 6 3/4 in, Width 6 1/4 in, Bearing Type Sleeve, Blade Material Plastic, ABS, Polypropylene, 0, Gray, (2) D Batteries, FCC and RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.