Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Treva/O2Cool Battery or USB Operated 5" Fan, Grey FD05033 GRY

Battery or USB Operated 5" Fan, Grey (Discontinued)

  • Mfr # FD05033 GRY
  • Zoro # G5540908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD05033 GRY
Zoro #
G5540908
UPC #
-
Country of Origin
China

Details

Item
Table Fan
Fan Item
Table Fan
Includes Remote Control
No
Product Type
Battery or USB Operated 5" Fan, Grey

Description

Battery or USB Operated 5 In. Fan, Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.