This item is Discontinued.

O2Cool O2Cool FC04001 4 in. Battery Operated Clip Fan; White & Grey 204013

O2Cool FC04001 4 in. Battery Operated Clip Fan; White & Grey (Discontinued)

  • Mfr # 204013
  • Zoro # G604069301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204013
Zoro #
G604069301
UPC #
755247163048
Country of Origin
China

Description

Features
  • Color - White & Grey.
  • Battery Operated Clip Fan.
  • Clip Allows You To Use The Fan Almost Anywhere.
  • Flexible Neck Allows For Directional Airflow.
  • Runs On 2 AA Batteries.
  • Size - 4 in.
  • Dimension - 5 x 2 x 8.5 in.
  • Item Weight - 0.48 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.