OakBrook Chrome Toilet Paper Holder

  • Mfr # 297-0401OB

  • Zoro # G301258411


product price: $13.39
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Dispenser Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297-0401OB
Zoro #
G301258411
UPC #
843518092460
Country of Origin
China

Dimensions

Dispenser Height
2.3 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome

Description

The OakBrook bath collection brings a traditional and timeless look to almost any space.


  • • Wall mounted design for bathroom convenience and organization
  • • Has durable, long-lasting finish to help prevent corrosion, tarnish or discolor
  • • Die cast zinc construction provides reliability and durability
  • • Coordinates beautifully with many OakBrook faucets
  • • Included mounting hardware makes installation simple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.