Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alexis Chrome Modern Centerset Bathroom Sink Faucet 4 in.

  • Mfr # 67703W-7201

  • Zoro # G821732057


product price: $66.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67703W-7201
Zoro #
G821732057
UPC #
843518092910
Country of Origin
Viet Nam

Description

Elevate your bathroom with the OakBrook Modern Widespread Bath Faucet in Chrome a perfect blend of style and function. The sleek design adds a timeless contemporary touch while the durable ceramic disc cartridge ensures drip-free performance. Designed for safety and quality this faucet is lead-free and AB100 compliant delivering clean water with peace of mind. Upgrade easily with quick-installation nuts for a hassle-free setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.