
16 in. L ADA Compliant Stainless Steel Grab Bar
Mfr # 20317-16202
Zoro # G622589690
product price:Â $26.69
/eaKey Features
Color
Silver
Weight Capacity
500 lbs
Includes
Installation manual and mounting screws
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20317-16202
Zoro #
G622589690
UPC #
843518000000
Country of Origin
China
Dimensions
Width
16 in
Details
Item
Safety Rail
Color
Silver
Weight Capacity
500 lbs
Includes
Installation manual and mounting screws
Material
Stainless Steel
Description
16 in. decorative grab bar in brushed stainless steel. ADA compliant with a sleek, durable design for enhanced safety and modern style. Exceeds ADA standards and supports up to 500 pounds Easy to grab and hold with your entire hand Easy to install with included manual and mounting screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.