Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in. L ADA Compliant Stainless Steel Grab Bar

  • Mfr # 20331-36202

  • Zoro # G122589619


product price: $27.19
/ea

Key Features

Color
Silver
Includes
Installation Manual and Mounting Screws
Material
Stainless Steel
Weight Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20331-36202
Zoro #
G122589619
UPC #
843518000000
Country of Origin
China

Dimensions

Width
36 in

Details

Item
Safety Rail
Color
Silver
Includes
Installation Manual and Mounting Screws
Material
Stainless Steel
Weight Capacity
500 lbs

Description

ADA-compliant 36 in. stainless steel grab bar with exposed screw mount. Durable, corrosion-resistant, and ideal for safety in residential or commercial spaces. Exceeds ADA standards and supports up to 500 pounds Easy to grab and hold with your entire hand Easy to install with included manual and mounting screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.