Shop OAKBROOK COLLECTION

4879870 Brushed Nickel Towel Ring - Zinc

  • Mfr # 4879870

  • Zoro # G203878038


product price:  $44.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4879870
Zoro #
G203878038
UPC #
843518074701
Country of Origin
Unknown

Description

Features
  • This Ring Hook in Brushed Nickel is designed with a modern and clean look
  • A durable Brushed Nickel finish works well with a variety of bathroom d cor
  • All metal construction
Specifications
  • Finish: Brushed Nickel
  • Hardware included: Yes
  • Material: Zinc
  • Weight: 0.74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.