Oak Brook 4003564 Brushed Nickel Die Cast Zinc Soap Dish

  • Mfr # 4003564

  • Zoro # G503884197


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4003564
Zoro #
G503884197
UPC #
843518092507
Country of Origin
China

Description

Features
  • The Oak Brook bath collection brings a traditional and timeless look to almost any space
  • Which are known to the State of California to cause cancer and birth defects or other reproductive harm
  • This product can expose you to chemicals including lead
  • The Oak Brook bath collection brings a traditional and timeless look to almost any space. Designed with simplicity in mind
  • Concealed Screw Mounting
Specifications
  • Finish: Brushed Nickel
  • Material: Die Cast Zinc
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.