Oak Brook 4003571 Satin Die Cast Zinc Towel Ring; White

  • Mfr # 4003571

  • Zoro # G603909202


product price: $28.93
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4003571
Zoro #
G603909202
UPC #
843518092569
Country of Origin
China

Description

The Oak Brook bath collection brings a traditional and timeless look to almost any space. Designed with simplicity in mind the Oak Brook bath collection brings a traditional and timeless look to almost any space.

Specifications
  • Color: White
  • Finish: Satin
  • Assembly Required: Yes
  • Material: Die Cast Zinc
  • Hardware Included: Yes
  • Weight: 0.56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.