Oak Brook 4003585 18 in. Die Cast Zinc Towel Bar - Brushed Nickel

  • Mfr # 4003585

  • Zoro # G603754840


product price:  $38.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4003585
Zoro #
G603754840
UPC #
843518092668
Country of Origin
China

Description

The OakBrook bath collection brings a traditional and timeless look to almost any space. Designed with simplicity in mind, the OakBrook bath collection brings a traditional and timeless look to almost any space.

Specifications
  • Finish: Brushed Nickel
  • Hardware Included: Yes
  • Assembly Required: Yes
  • Bar Length: 18 in.
  • Material: Die Cast Zinc
  • Weight: 1.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.