Oak Brook 4003587 30 in. Brushed Nickel Die Cast Zinc Towel Bar

  • Mfr # 4003587

  • Zoro # G303678811


product price:  $49.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4003587
Zoro #
G303678811
UPC #
843518092682
Country of Origin
China

Description

The OakBrook bath collection brings a traditional and timeless look to almost any space. Designed with simplicity in mind, the OakBrook bath collection brings a traditional and timeless look to almost any space.

Specifications
  • Finish: Brushed Nickel
  • Assembly Required: Yes
  • Bar Length(in.): 30 in.
  • Hardware Included: Yes
  • Material: Die Cast Zinc
  • Height(in.): 3 in.
  • Width(in.): 9 in.
  • Weight: 1.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.