Oakbrook 4875134 Essentials Shower Two Handle Tub & Shower Faucet; Brushed Nickel

  • Mfr # 4875134

  • Zoro # G503978612


product price:  $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4875134
Zoro #
G503978612
UPC #
843518074244
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Style or Series: 2 Lever Handle Tub and Shower
  • Number of Faucets: Two Handle
  • Finish: Brushed Nickel
  • Material: Brass
  • Required Rough In Valve Included: Yes
  • ADA Compliant: Yes
  • Diverter Type: Bath Tub
  • Valve Included: Yes
  • Connection Size: 1/2 in.
  • Handle Type: Lever
  • Flow Rate: 1.8 gpm
  • Weight: 3.72 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.