
Oakbrook 4875324 Modena Moderna Widespread Lavatory Pop-Up Faucet; 6-8 in. - Chrome
Mfr # 4875324
Zoro # G703678893
product price: $171.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4875324
Zoro #
G703678893
UPC #
843518074282
Country of Origin
Unknown
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Style or Series: Moderna
- Faucet Type: Widespread
- On Center Measurement: 6-8 in.
- Finish: Chrome
- Average Lead Content: Low Lead
- ADA Compliant: Yes
- Ceramic Disk Valves: Yes
- Flow Rate: 1.2 gpm
- Number of Installation Holes Required: 3
- Spout Type: High Arc
- Mount Type: Deck
- Handle Type: Lever
- Connection Size: 1/2 in. Number of Handles: 2
- Weight: 5.06 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.