OakBrook Brushed Nickel Two-Handle Bathroom Sink Faucet 4 in.

  • Mfr # 67513W-6104

  • Zoro # G1941070


product price: $96.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67513W-6104
Zoro #
G1941070
UPC #
843518074350
Country of Origin
China

Description

The OakBrook 4 in. 2-Handle LED High Arc Bathroom Faucet in Brushed Nickel has a traditional look that will complement a wide variety of bathroom decor. The faucet features an LED aerator that runs off of the kinetic energy generated from the flow of water. The LED is a bright white light which is both stylish and functional. The faucet is also WaterSense certified; this faucet has a 1.2 GPM rate to help reduce water use and ceramic disc cartridges to prevent drips. The high-arc spout design provides plenty of sink space, while the beautifully styled handles allow easy and convenient control of water flow and temperature. This faucet also features the OakBrook exclusive Quick Pop-Up drain for quick and simple installation. Pair with other pieces from the OakBrook collection to create a stylish theme throughout your bathroom.


  • • Water powered white LED aerator.
  • • Drip free ceramic disc cartridges.
  • • High-arc spout design.
  • • Featuring the Oak Brook Quick Pop-Up drain assembly for quick and simple installation.
  • • ADA Compliant
  • • ALso available in Chrome 4875381

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.