Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OakBrook Pacifica One Handle Chrome Kitchen Faucet Side Sprayer Included

  • Mfr # 67534-1001

  • Zoro # G1768371


product price: $56.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67534-1001
Zoro #
G1768371
UPC #
843518073360
Country of Origin
China

Description

Zurn AquaSense faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery powered, polished chrome-plated cast brass sensor faucet with infrared proximity sensor for retrofit and new construction. Unit is furnished with a standard 1.5 GPM aerator and mounting hardware. Zurn Lead Free products (-XL) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with Section 1417 of the Safe Drinking Water Act (SDWA) which mandates the weighted average lead content of no more than 0.25 percent of the wetted surface.


  • • Ceramic disc cartridge to help ensure effortless handle control and drip free performance
  • • 4 hole - 8 in. center set installation
  • • Matching side-mount sprayer included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.