OakBrook Brushed Nickel Pop-up Bathroom Sink Faucet 4 in.

  • Mfr # 67499W-6104

  • Zoro # G8658908


product price:  $49.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67499W-6104
Zoro #
G8658908
UPC #
843518073537
Country of Origin
China

Description

The OakBrook Pacifica 4" Centerset Two Handle Low-Arc Bathroom Faucet has a sleek and shapely, curved design that will complement a wide variety of bathroom decor. WaterSense certified, this faucet has a 1.2 GPM water flow rate to help conserve water and ceramic disc valves to help prevent drips. The Two handle lever design allows you to easily turn hot and cold water on and off. This faucet is easy to clean and easy to install with a 1/2 in. connection size and deck-plate mount.


  • • Featuring the Oak Brook quick pop-up drain assembly for quick and simple installation
  • • 3 hole - 4" center set installation
  • • A style which flows like ocean waves with elegance and strength
  • • Also available in chrome. Ace no. 4548053
  • • Also available in brushed Nickel. Ace no. 4548046

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.