
Oakbrook 4876447 Compression Two Handle Chrome Kitchen Faucet for Side Sprayer Included (Discontinued)
- Mfr # 4876447
- Zoro # G503754612
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4876447
Zoro #
G503754612
UPC #
843518074473
Country of Origin
Unknown
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Style: 2 Handle Kitchen
- Number of Faucet Handles: Two Handle
- Finish: Chrome
- Side Sprayer Included: Yes
- Valve Material: Composite
- Flow Rate: 1.8 gpm
- ADA Compliant: No
- Handle Type: Knob
- Built In Water Filter: No
- Spout Type: Low Arc
- Adjustable Flow Rate: No
- Spout Reach: 8 in.
- Supply Lines Included: No
- Soap Dispenser Included: No
- Number of Installation Holes Required: 4
- On Center Measurement: 8
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.