This item is Discontinued.

Oakbrook Collection Oakbrook F1010509CP-ACA1 Single Handle Tub & Shower Faucet in Chrome 48371

Oakbrook F1010509CP-ACA1 Single Handle Tub & Shower Faucet in Chrome (Discontinued)

  • Mfr # 48371
  • Zoro # G303679177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48371
Zoro #
G303679177
UPC #
843518013359
Country of Origin
China

Description

Features
  • Product Type: Tub and Shower Faucet
  • Number of Faucets: 1 Knob
  • Style or Series: Washerless cylinder
  • Finish: Chrome
  • ADA Compliant: No
  • Valve Included: No
  • Diverter Type: Pull Down Diverter
  • Required Rough In Valve Included: Yes
  • Handle Type: Knobs
  • Flow Rate: 2 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.