Zoro Homepage

OakBrook Brushed Nickel Two-Handle Bathroom Sink Faucet 4 in.

  • Mfr # 67603W-6104

  • Zoro # G8673039


product price: $67.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67603W-6104
Zoro #
G8673039
UPC #
843518074398
Country of Origin
China

Description

The Oak Brook 4 in. Centerset 2-Handle Low-Arc Bathroom Faucet has a sleek and shapely, curved design that will complement a wide variety of bathroom decor. WaterSense certified, this faucet has a 1.2 GPM water flow rate to help conserve water and ceramic disc valves to help prevent drips. The 2-handle lever design allows you to easily turn hot and cold water on and off. Durable with a brushed nickel finish, this faucet is easy to clean and easy to install with a 1/2 in. connection size and deck-plate mount. it also features the Oak Brook Quick Install Pop-up drain assembly for quick and simple installation. Pair with other pieces from the Oak Brook Collection for a complete and polished look.


  • • Low-arc spout has a height of 3.84 in. for easy access.
  • • Watersense certified with 1.2 GPM water flow to reduce water use and ceramic disc valves for drip-free performance
  • • Featuring the Oak Brook Quick Pop-up drain assembly for quick and simple installation.
  • • ADA Compliant
  • • Limited Lifetime Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.