Shop OAKFIELD
See all product information
Create Account
3'L Soil Sampling Auger Tube Kit
- Mfr # MODEL A
- Zoro # G002697434
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Chrome Plated Steel
Length (In.)
13.1
Dia. (In.)
4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MODEL A
- Zoro #
- G002697434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 13.1
- Dia. (In.)
- 4.5
Details
- Material of Construction
- Chrome Plated Steel
Description
Oakfield chrome-plated steel soil sampling auger is ideal for multiple-layer sampling. Kit includes one 12"L handle, two 12"L extension rods, one 12"L auger, one 12"L tube with replaceable screw-on tip and heavy fiberboard case. 1-1/4" dia. auger. Core is 3/4" dia. x 10"L. Weighs 4 lb.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.