Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oakfield Apparatus 36"L One-Piece Soil Sampler with Footstep

  • Mfr # MODEL LS

  • Zoro # G202697326


product price: $192.59
/ea
Free Shipping & Returns

Key Features

Material of Construction
Steel with Triple Plated Chrome Finish
Length (In.)
36.25
Dia. (In.)
2.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODEL LS
Zoro #
G202697326
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
36.25
Dia. (In.)
2.65

Details

Material of Construction
Steel with Triple Plated Chrome Finish

Description

Oakfield 36"L Soil Sampler includes a footstep to drive into dry, rocky or hard-to-penetrate soils with ease. Comes with one regular replaceable soil tip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.