This item is Discontinued.

This item is Discontinued.
Oakland Living 650256-BIRD-HB 20.3 in. Steel Indoor & Outdoor Animal Garden Bird Metal Sculpture Statue with Solar Light & Ground Stake; Hammer Tone Bronze (Discontinued)
Mfr #
650256-BIRD-HB
Zoro #
G603776668
UPC # 730050147737
Country of Origin China
Category Wall Art & Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
650256-BIRD-HB
Zoro #
G603776668
UPC #
730050147737
Country of Origin
China
Description
The metal steel silhouette of all Bird features a feathered filigree design which holds an integral solar panel which charges up during the day. Hidden inside the body of the sculpture is an energy saving LED light which automatically turns on at night to provide an eye catching night time illumination design. The led light can be controlled by an easily accessible on/off switch and when fully charged, this attractive solar light provides up to 6 hours of light.
Features- Weather resistant painted steel can be used outdoor and indoor
- Includes mounting stake
- Solar powered
- Body designed to breathe with wind
- Color: Hammer Tone Bronze
- Material: Steel
- Area Of Use: Indoor & Outdoor
- Size: 20.3 in.
- Weight: 4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.