This item is Discontinued.

Oakland Living Corporation Oakland Living 8202-RC2-AB Pair of Haywood Deep Seat Rocking Chairs; Antique Bronze - Pack of 2 8202-RC2-AB

This item is Discontinued.

Oakland Living Corporation

Oakland Living 8202-RC2-AB Pair of Haywood Deep Seat Rocking Chairs; Antique Bronze - Pack of 2 (Discontinued)

Mfr # 8202-RC2-AB
Zoro # G803975762
UPC # 730050038172
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8202-RC2-AB
Zoro #
G803975762
UPC #
730050038172
Country of Origin
China

Description

Furniture reflects designs that are current or en vogue. It does not necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.

Features
  • Pack of 2
  • Thick Cushions In 100-Percent Solution-Dyed Fabric & Impeccable Crafted Aluminum Frames
  • Impeccable crafted Aluminum Construction
  • Thick comfortable Cushions in 100% solution-dyed fabric. Rust-free Aluminum frames
  • Hardened Powder Coated Finish in Antique Bronze
Specifications
  • Color: Antique Bronze
  • Weight: 70
  • Dimension: 36"H x 29.5"W x 26.75"D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.