Plant Stand with Triple Round Pot Holders - White
- Mfr # 5997-WT
- Zoro # G116151297
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5997-WT
- Zoro #
- G116151297
- UPC #
- 730050036871
- Country of Origin
- China
Description
Furniture reflects designs that are current or en vogue. It does not necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality durability stability and with standing capacity for generations. We provide unique creative and innovative inspiring designs luxurious look texture for all kind of space and variety of selections for shopping. Features -Cast aluminum 48-inch round patio dining table -Hardened Powder Coated Finish for Years of Beauty -Easy to Follow Assembly Instructions and Product Care Information -Strong Metal Hardware -Strong Metal Hardware Specifications - Color: White - Table Shape: Round - Material: Extruded Iron Wrought Iron - Dimension: 36 W x 12.5 D x 31.5 H - Weight: 25.28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.