16 in Forged Steel Pickaxe for Digging, Loosening Soil, or Weeding Tool Dual Headed Adze Garden Hoe
- Mfr # KC4914-27
- Zoro # G122936666
product price:Â
$
51.25
/ea
Key Features
Blade Length
1.5 in
Handle Length
16 in
Color
Natural Wood & Silver
Blade Width
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KC4914-27
- Zoro #
- G122936666
- UPC #
- 197315884224
- Country of Origin
- China
Dimensions
- Blade Length
- 1.5 in
- Handle Length
- 16 in
- Blade Width
- 11.75 in
Details
- Item
- Pickaxe
- Color
- Natural Wood & Silver
Description
Tackle tough gardening chores even in tight spaces with the 16 in Mini Pick Axe by Kings County Tools. This dual-headed garden pick axe and gardening hoe is the perfect tool when working from a squat or on knees, with a weight that hits the sweet spot between solidity and lightness. The hand hoe garden tool is heavy enough to pry roots and rocks out of the soil, but light enough to comfortably swing one handed when loosening dirt. The tapered head is 11.75-inches wide, with an oiled ash wood handle for maximum whip and durability. A hole at the south end of the shaft allows for off-ground storage when not in use. Kings County Tools is your source for garden tools with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.