Shop BALI & PARI
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Leeba Sideboard with Fluted Wood and Scalloped Molding
- Mfr # 270-14793-ZORO
- Zoro # G823547079
product price:Â
$
692.99
/ea
Key Features
Material
Shelves: MDF
Frame Material
Java Hardwood
Width
48.8 in
Size
3-Door
Height
31.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14793-ZORO
- Zoro #
- G823547079
- UPC #
- 193271501502
- Country of Origin
- Indonesia
- Material
- Shelves: MDF
- Frame Material
- Java Hardwood
- Color
- Beige
- For Use With
- Dining Room
- Style
- Modern
- Assembly
- Assembled
Dimensions
- Width
- 48.8 in
- Size
- 3-Door
- Height
- 31.1 in
- Length
- 14 in
Description
Accommodate the needs of your space while cultivating serene modern charm with the lovely Leeba sideboard. Made in Indonesia, this modern piece is crafted from solid wood. The doors open to reveal four interior shelves perfect for organizing utensils and large cookware. The Leeba will arrive fully assembled and features fluted wood detailing for a textured display rich with contemporary artistry. The wavy outline of the drawers accentuates the fluid geometry of the piece, making the Leeba sideboard a delightful household fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.