Zoro Homepage

Baseball Hat, Cap, Blk, L/XL, 7-3/8 Hat Size

  • Mfr # 911444A-001-L/XL

  • Zoro # G5905702


product price: $30.00
/ea

Key Features

Style
Baseball Hat
Color
Black
Size
XL
Head Size
7 3/8 in to 7 5/8 in
Features
Embroidery at Center Front, Stretch Fit Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911444A-001-L/XL
Zoro #
G5905702
UPC #
888896325304
Country of Origin
China

Dimensions

Size
XL
Head Size
7 3/8 in to 7 5/8 in
Maximum Hat Size
7 3/8

Details

Item
Baseball Hat
Style
Baseball Hat
Color
Black
Features
Embroidery at Center Front, Stretch Fit Cap
Adjustment Type
Fitted Hat (Non-Adjustable)
Material
Polyester
Maximum Head Circumference
22 13/16 in

Description

Baseball Hat, Style Baseball Hat, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 7 3/8, Material Polyester, Color Black, Size XL, Maximum Head Circumference 22 13/16 in, Features Embroidery at Center Front, Stretch Fit Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.