Baseball Hat, Cap, Grn, L/XL, 7-3/8 Hat Size
Mfr # 911630-79B-L/XL
Zoro # G5915012
product price: $30.00
/eaKey Features
Style
Baseball Hat
Color
Green
Size
XL
Head Size
7 3/8 in to 7 5/8 in
Features
Embroidery at Center Front, Stretch Fit Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911630-79B-L/XL
Zoro #
G5915012
UPC #
888896348501
Country of Origin
China
Dimensions
Size
XL
Head Size
7 3/8 in to 7 5/8 in
Maximum Hat Size
7 3/8
Details
Item
Baseball Hat
Style
Baseball Hat
Color
Green
Features
Embroidery at Center Front, Stretch Fit Cap
Material
Polyester
Adjustment Type
Fitted Hat (Non-Adjustable)
Maximum Head Circumference
22 13/16 in
Description
Baseball Hat, Style Baseball Hat, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 7 3/8, Material Polyester, Color Green, Size XL, Maximum Head Circumference 22 13/16 in, Features Embroidery at Center Front, Stretch Fit Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.