Zoro Homepage

Men's Military/Tactical Boot, Plain Toe, 8 in Height, Black, 11.5

  • Mfr # 11190-02E-11.5

  • Zoro # G5936003


product price: $131.00
/pr
Free Shipping & Returns

Key Features

Size
11.5
Footwear Width
R
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11190-02E-11.5
Zoro #
G5936003
UPC #
888896848131
Country of Origin
Indonesia

Dimensions

Size
11.5
Footwear Width
R
Height
8 in
Heel Height
1 in or Greater
Width
M
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Man Made
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Ninety Degree Heel
No
Static Dissipative
No
Insulation Weight
None
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Insole System
EVA Molded
Toe Shape
Round
Upper Material Description
Leather/Nylon Mesh
Wide Toe Cap
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Style Number
11190-02E-11.5
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Injected
Puncture Resistant Insole
No
Footwear Shank Type
None
Shank Material
None
Completely Non Metallic
No
Electrical Hazard Rated
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
No
Waterproof Type
None
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Multi Pattern
Footwear Style
Military/Tactical
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Upper Material
Synthetic Leather
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Military/Tactical Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Construction
Direct Attached
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Insole Material
EVA
Upper Material (PRINT)
Synthetic Leather
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 11.5, R, Men's, Black, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 11190-02E-11.5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.