Zoro Homepage

Men's Military/Tactical Boot, Plain Toe, 8 in Height, Black, 12

  • Mfr # 11190-02E-12

  • Zoro # G5919851


product price: $131.00
/pr
Free Shipping & Returns

Key Features

Size
12
Footwear Width
R
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11190-02E-12
Zoro #
G5919851
UPC #
888896848162
Country of Origin
Indonesia

Dimensions

Size
12
Footwear Width
R
Height
8 in
Width
M
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
8 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Manufacturers Suggested Sole Slip Rating
Not Rated
Upper Boot Material
Man Made
Outsole Material
Rubber
Insole System
EVA Molded
Removable Insole
Yes
Footwear Shank Type
None
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Insulated
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Injected
Chain Saw Cut Resistant
No
Static Dissipative
No
Footwear Style
Military/Tactical
Predominant Footwear Color
Black
Non-Marking Sole
No
Footwear Sole Pattern
Multi Pattern
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Style Number
11190-02E-12
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Toe Shape
Round
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Non Metallic Upper
No
Conductive
No
Shank Material
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather/Nylon Mesh
Waterproof Type
None
Upper Material
Synthetic Leather
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Upper Material (PRINT)
Synthetic Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Closure
Lace Up
Insole Material
EVA
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Construction
Direct Attached
Style Family
Military/Tactical Boot
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 12, R, Men's, Black, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 11190-02E-12, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.