Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Military/Tactical Boot, Plain Toe, 8 in Height, Black, 9

  • Mfr # 11190-02E-9

  • Zoro # G5924228


product price: $131.00
/pr
Free Shipping & Returns

Key Features

Size
9
Footwear Width
R
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11190-02E-9
Zoro #
G5924228
UPC #
888896848247
Country of Origin
Indonesia

Dimensions

Size
9
Footwear Width
R
Height
8 in
Width
M
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
8 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Not Rated
Gender
Men's
Upper Boot Material
Man Made
Outsole Material
Rubber
Ninety Degree Heel
No
Upper Material Description
Leather/Nylon Mesh
Footwear Construction Type
Direct Injected
Max. Heat Rating
Not Rated
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Puncture Resistant Insole
No
Insole System
EVA Molded
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Style Number
11190-02E-9
Waterproof
No
CSA Footwear Standard
Not Specified
Shank Material
None
Footwear Style
Military/Tactical
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Multi Pattern
Insulation Type
None
Non-Marking Sole
No
Footwear Shank Type
None
Midsole Material
EVA
Insulated
No
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Insulation Weight
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Completely Non Metallic
No
Predominant Footwear Color
Black
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Waterproof Type
None
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Synthetic Leather
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Construction
Direct Attached
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Closure
Lace Up
Style Family
Military/Tactical Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Insole Material
EVA
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Synthetic Leather
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 9, R, Men's, Black, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 11190-02E-9, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.