Men's Military/Tactical Boot, Plain Toe, 8 in Height, Coyote, 12.5

  • Mfr # 11188-86W-12.5

  • Zoro # G5923677


product price: $165.00
/pr
Free Shipping & Returns

Key Features

Size
12.5
Footwear Width
R
Toe Type
Plain
Height
8 in
Color
Coyote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11188-86W-12.5
Zoro #
G5923677
UPC #
888896294846
Country of Origin
Indonesia

Dimensions

Size
12.5
Footwear Width
R
Height
8 in
Width
M
Heel Height
1 in or Greater
Size (PRINT)
12 1/2
Overall Height
8 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Lace Up
Gender
Men's
Manufacturers Suggested Sole Slip Rating
Not Rated
Upper Boot Material
Man Made
Outsole Material
Rubber
Insulated
No
Standards
AR670-1
Insulation Type
None
Midsole Material
EVA
Removable Insole
Yes
Oil Resisting Sole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
None
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Predominant Footwear Color
Tan
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof
No
CSA Footwear Standard
Not Specified
Insole System
EVA Molded
Footwear Shank Type
None
Footwear Construction Type
Direct Injected
Wide Toe Cap
No
Waterproof Type
None
Style Number
11188-86W-12.5
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Multi Pattern
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Upper Material Description
Leather/Nylon Mesh
Footwear Style
Military/Tactical
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Upper Material
Synthetic Leather
Upper Material (PRINT)
Synthetic Leather
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Construction
Direct Attached
Chemical-Resisting Sole (PRINT)
No
Insole Material
EVA
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
EVA
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Style Family
Military/Tactical Boot
Insole Material (PRINT)
EVA
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 12.5, R, Men's, Tan, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 11188-86W-12.5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.