Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Military/Tactical Boot, Plain Toe, 8 in Height, Coyote, 8.5

  • Mfr # 11188-86W-8.5

  • Zoro # G5942391


product price: $163.71
/pr
Free Shipping & Returns

Key Features

Size
8.5
Footwear Width
R
Toe Type
Plain
Height
8 in
Color
Coyote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11188-86W-8.5
Zoro #
G5942391
UPC #
888896294976
Country of Origin
Indonesia

Dimensions

Size
8.5
Footwear Width
R
Height
8 in
Width
M
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Not Rated
Gender
Men's
Upper Boot Material
Man Made
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Predominant Footwear Color
Tan
Toe Shape
Round
CSA Footwear Standard
Not Specified
Shank Material
None
Style Number
11188-86W-8.5
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather/Nylon Mesh
Insulation Weight
None
Insulated
No
Chemical Resisting Sole
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Waterproof Type
None
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Multi Pattern
Footwear Construction Type
Direct Injected
Insulation Type
None
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Midsole Material
EVA
Non-Marking Sole
No
Conductive
No
Completely Non Metallic
No
Footwear Style
Military/Tactical
Waterproof
No
Ninety Degree Heel
No
Standards
AR670-1
Insole System
EVA Molded
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Synthetic Leather
Insole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Closure
Lace Up
Style Family
Military/Tactical Boot
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Construction
Direct Attached
Upper Material (PRINT)
Synthetic Leather
Insole Material
EVA
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 8.5, R, Men's, Tan, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 11188-86W-8.5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.