Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Glove, PR

  • Mfr # FOS900167-86WM

  • Zoro # G522254384


product price: $76.69
/pr
Sold in multiples of 40 for $3,067.60
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOS900167-86WM
Zoro #
G522254384
UPC #
-
Country of Origin
Cambodia

Description

Pilot Glove, M, Tan, Hook-and-Loop Cuff, Lining Unlined, Goatskin Leather Palm Material, Airprene Back Material, Hard Shell Poly Knuckle Padding Material, Grade of Leather Full Grain, Hook-and-Loop Closure Type, Ergonomic Cut, Ergonomic Offset Thumb Style, Full Finger Finger Style, Standards TAA Compliant, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Cut Level Not Tested, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.