Det Cord, Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Full-Frame

  • Mfr # OO9328-04

  • Zoro # G5927000


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Frame Type
Full-Frame
Lens Material
Plutonite
Frame Material
O-Matter
Foam Lined
No
Series
Det Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OO9328-04
Zoro #
G5927000
UPC #
888392182920
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Plutonite
Frame Material
O-Matter
Foam Lined
No
Series
Det Cord
Frame Style
Wraparound
Standards
UL AN/NZS 1337 , ANSI Z87.1 Stamped
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Includes
Lens Cleaning Bag
Gender
Unisex
UV Protection
100% UVA/UVB/UVC
Metal Detectable
No
X-Ray Detectable
Yes
Includes Polarized Lens Coating
No
Includes Padded Nose Piece
Yes
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Brow Lining
No
Arm Color
Black
Dielectric Protection
No
Includes Anti-Fog Lens Coating
No
Frame Features
X-Ray Detectable
Padding Location
Nose Bridge
Arm Material
O-Matter

Description

Safety Glasses, Series Det Cord, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material O-Matter, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC, Includes Lens Cleaning Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.