Zoro Homepage

Men's Military/Tactical Boot, Plain Toe, 8 in Height, Black, 10.5

  • Mfr # 11190-02E-10.5

  • Zoro # G5922511


product price: $131.00
/pr
Free Shipping & Returns

Key Features

Size
10.5
Footwear Width
R
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11190-02E-10.5
Zoro #
G5922511
UPC #
888896848148
Country of Origin
Indonesia

Dimensions

Size
10.5
Footwear Width
R
Height
8 in
Width
M
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
10 1/2

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 10.5, R, Men's, Black, Lace Up, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 11190-02E-10.5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.