Shop All Military & Tactical Boots
Oakley
Tactical Boots, 11-1/2, R, Tan, Plain, Men, PR
Mfr # 11188-86W-11.5
Zoro # G5930467
product price: $163.71
/pr
Free Shipping & Returns
$163.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Military/Tactical
- Footwear Sole Pattern Multi Pattern
- Toe Type Plain
- Insulated No
- Predominant Footwear Color Tan
Product Information
- Brand Oakley
- MFR # 11188-86W-11.5
- Zoro # G5930467
- UPC # 888896294877
- Country of Origin Indonesia
- Category Military & Tactical Boots
Dimensions
Width | M |
Size | 11 1/2 |
Footwear Width | R |
Height | 8 in |
Heel Height | 1 in or Greater |
Overall Height | 8 in |
Size (PRINT) | 11 1/2 |
Details
Description
Military/Tactical Boot, Style Family Military/Tactical Boot, Closure Lace Up, Chemical Resisting Sole No, Color Coyote, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 11188-86W-11.5, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL00250C)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 880 Series (S88010)
- CONDOR String Knit Gloves, Standard Weight, Uncoated, Cotton/Polyester, Large (Size 9), White (4JF62)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST820660)
- 5.11 Tactical Boots, 6-1/2, R, Black, Plain, PR (12404)
- 5.11 Tactical Boots, 12, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 10, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12404)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- Oakley Military & Tactical Boots