Zoro Homepage
This item is Discontinued.
Oakley Tactical Glove, M, Brown, 8" L, Unlined, PR 94258-86W-M

Tactical Glove, M, Brown, 8" L, Unlined, PR (Discontinued)

  • Mfr # 94258-86W-M
  • Zoro # G5918512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94258-86W-M
Zoro #
G5918512
UPC #
888896204326
Country of Origin
Viet Nam

Dimensions

Size
M
Length
8"

Details

Item
Tactical Glove
Color
Brown
Cuff
Elastic
Palm Material
AX Suede
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Elastic
Back Material
AX Suede
Stitching Material
Knit
Grade of Leather
Synthetic
Thumb Style
Full
Knuckle Padding Material
TPR Impact-resistant
Lining
Unlined

Description

Tactical Glove, M, Brown, 8 in, Elastic Cuff, Lining Unlined, Synthetic Suede Palm Material, Airprene Back Material, Thermoplastic Rubber Knuckle Padding Material, Knit Stitching Material, Grade of Leather Synthetic, Elastic Closure Type, Full Thumb Style, Full Finger Finger Style, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.