Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tombstone, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Frameless

  • Mfr # OO9328-05

  • Zoro # G5933827


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Plutonite
Frame Material
O-Matter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OO9328-05
Zoro #
G5933827
UPC #
888392182937
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Plutonite
Frame Material
O-Matter
Foam Lined
No
Frame Style
Wraparound
Series
Tombstone
Standards
UL AN/NZS 1337 , ANSI Z87.1 Stamped
Gender
Unisex
X-Ray Detectable
Yes
Includes
Lens Cleaning Bag
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
UV Protection
100% UVA/UVB/UVC
Includes Eye Socket Lining
No
Includes Padded Nose Piece
No
Includes No Lens Coatings
No
Includes Brow Lining
No
Dielectric Protection
No
Includes Anti-Fog Lens Coating
No
Arm Color
Black
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Arm Material
O-Matter
Frame Features
X-Ray Detectable
Padding Location
Nose Bridge

Description

Safety Glasses, Series Tombstone, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material O-Matter, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 100 Percent UVA/UVB/UVC, Includes Lens Cleaning Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.