
Spark Plug for Champion CJ8, NGK BM6A, Bosch WS8E, Torch L6C (Discontinued)
- Mfr # 22-0005
- Zoro # G604417935
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-0005
Zoro #
G604417935
UPC #
-
Country of Origin
China
Description
Application
Used on many power equipment with specific Briggs & Stratton, Honda, Kawasaki, Tecumseh 4-stroke gas engine
Compatible with
Champion RCJ8Y, CJ8, CJ14, RC8J, RJ17LM, CJ8Y, RCJ8, QJ19LM
NGK BPMR6A, BM4A, BMR6A, BMR4A, BPM4A, BPMR4A, BPMR4A-10, BM6A, BPM6A-10, BPMR6A-10, BPM6A, BPMR6Y, BMR2A-10
Denso W20MPRU, W14MUS, W14MRU, W20MRU, W14M-U, W14MR-U, W14MPU10, W14MPRU10, W14MP-U10, W20M-U, W20MR-U, W20MP-U10, W20MPR-U10
Torch L4RTC, L6RTC, L6C, L6RC, L4C, L6TC, L4TC, L6, L4RC
Briggs & Stratton 801254
Honda 98073-54740, 98073-54744, 98073-54750, 98073-54754, 98073-54771, 98073-54776, 98073-54944, 98073-54951, 98073-56740, 98073-56744, 98073-56750, 98073-56754, 98073-56941, 98073-56944, 98073-56951, 98073-56954
Kawasaki 92070-2051, 92070-2057, 92070-2060, 92070-2072, 92070-2101, 92070-2103, 92070-2105, 92070-7001, 92070-7003
Tecumseh 610703
Specification
Thread: 14mm
Thread reach: 9.5mm
Seat type: flat
Hex size: 19mm
Gap: 0.04 Inch
Tip configuration: Projected
Terminal Type: Non-removable
Used on many power equipment with specific Briggs & Stratton, Honda, Kawasaki, Tecumseh 4-stroke gas engine
Compatible with
Champion RCJ8Y, CJ8, CJ14, RC8J, RJ17LM, CJ8Y, RCJ8, QJ19LM
NGK BPMR6A, BM4A, BMR6A, BMR4A, BPM4A, BPMR4A, BPMR4A-10, BM6A, BPM6A-10, BPMR6A-10, BPM6A, BPMR6Y, BMR2A-10
Denso W20MPRU, W14MUS, W14MRU, W20MRU, W14M-U, W14MR-U, W14MPU10, W14MPRU10, W14MP-U10, W20M-U, W20MR-U, W20MP-U10, W20MPR-U10
Torch L4RTC, L6RTC, L6C, L6RC, L4C, L6TC, L4TC, L6, L4RC
Briggs & Stratton 801254
Honda 98073-54740, 98073-54744, 98073-54750, 98073-54754, 98073-54771, 98073-54776, 98073-54944, 98073-54951, 98073-56740, 98073-56744, 98073-56750, 98073-56754, 98073-56941, 98073-56944, 98073-56951, 98073-56954
Kawasaki 92070-2051, 92070-2057, 92070-2060, 92070-2072, 92070-2101, 92070-2103, 92070-2105, 92070-7001, 92070-7003
Tecumseh 610703
Specification
Thread: 14mm
Thread reach: 9.5mm
Seat type: flat
Hex size: 19mm
Gap: 0.04 Inch
Tip configuration: Projected
Terminal Type: Non-removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.