This item is Discontinued.

No Product Image Available

Spark Plug for Champion CJ8Y, NGK BPM7A, Bosch WS7F Torch L6TC, 200PK (Discontinued)

  • Mfr # 90-00186
  • Zoro # G604417928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-00186
Zoro #
G604417928
UPC #
-
Country of Origin
China

Description

Application
Used on many power equipment with specific Tecumseh 4-stroke gas engine
Compatible with
Champion CJ8Y, RCJ8Y, RCJ6Y
NGK BPMR6A, BPMR7A
Denso W20MPRU, W20MP-U
Torch L4RTC, L6RTC, L7RTC
Tecumseh 611049, 611100
Specification
Thread: 14mm
Thread reach: 9.5mm
Seat type: flat
Hex size: 19mm
Gap: 0.04 Inch
Tip configuration: Projected
Terminal Type: Non-removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.