
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-00022
Zoro #
G504417936
UPC #
-
Country of Origin
China
Description
Application
Used on many power equipment with specific Tecumseh 4-stroke gas engine
Compatible with
Champion CJ6Y, CJ7Y
NGK BPM7A
Denso W22MP-U, W22MP-US, W22MPR-U
Torch L7TC
Specification
Thread: 14mm
Thread reach: 9.5mm
Seat type: flat
Hex size: 19mm
Gap: 0.04 Inch
Tip configuration: Projected
Terminal Type: Non-removable
10 pcs Pack
Used on many power equipment with specific Tecumseh 4-stroke gas engine
Compatible with
Champion CJ6Y, CJ7Y
NGK BPM7A
Denso W22MP-U, W22MP-US, W22MPR-U
Torch L7TC
Specification
Thread: 14mm
Thread reach: 9.5mm
Seat type: flat
Hex size: 19mm
Gap: 0.04 Inch
Tip configuration: Projected
Terminal Type: Non-removable
10 pcs Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.