
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90-00023
Zoro #
G004417924
UPC #
-
Country of Origin
China
Description
Application
Used on many power equipment with specific Honda 4-stroke gas engine
Compatible with
Champion N11YC, N12YC, RN12YC
Honda 98079-56846,98079-55855
NGK BP5ES
Torch F5TC
Specification
Threaddiameter: 14mm
Threadreach: 19mm
Seattype: flat
Hexsize: 21mm
Tipconfiguration: projected
Construction: Standard construction
Terminaltype: Non-Removable
10 pcs Pack
Used on many power equipment with specific Honda 4-stroke gas engine
Compatible with
Champion N11YC, N12YC, RN12YC
Honda 98079-56846,98079-55855
NGK BP5ES
Torch F5TC
Specification
Threaddiameter: 14mm
Threadreach: 19mm
Seattype: flat
Hexsize: 21mm
Tipconfiguration: projected
Construction: Standard construction
Terminaltype: Non-Removable
10 pcs Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.